Shop All Test Tubes & Culture Tubes
Bel-Art
Tube Holder, Grip Style, 50ml, Blue, 5/PK
Mfr # 140215
Zoro # G405257181
product price: $58.65
/pk 5, $11.73/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.75 in
- Width 3.75 in
- Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 140215
- Zoro # G405257181
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 2.75 in |
Width | 3.75 in |
Height | 3.75 in |
Description
This unique design tube base holds any 50ml conical tube and leaves both hands free for pipetting or sampling procedures. The grip style holder remains attached when lifting the tube from the bench top. Tube can be removed by holding base and pulling tube out. The non-grip base securely holds the tube in place and allows tube to be lifted freely from holder.
Shipping Weight: 1 lbs
Shipping Dimensions: 3.75 x 3.75 x 2.75
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 3.75 x 3.75 x 2.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 92mL, PK12 (5PTK2)
- THERMO FISHER SCIENTIFIC ASHEVILLE Owl Gasketed Uvt Gel Tray (B1-UVT)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 100mL, PK12 (5YGZ0)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/10 hp, 120V AC (MODEL 6000)
- BEL-ART Centrifuge Tube Holder, 4/pk, 4PK (246720)
- CORNING PYREX Rimless Culture Tubes, 20 mL, PK 72 (9820-16XX)
- CELLTREAT CAP ONLY, Assorted Color Screw Top Micro Tube Cap, O-Ring, Non-sterile (230841A)
- MTC BIO MTC Bio Spectra Tube Bio Centrifuge Tube with Flat Rainbow Screw Cap, 15 ml, 500 Pack (C2716)
- CELLTREAT Permeable Cell Culture Inserts, 6-Well, Hanging, PET, 8.0um, Sterile (230611)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- MTC BIO MTC Bio Spectra Tube Bio with Flat Rainbow Screw Cap, 50 ml, 25/Foam Rack, 500 Pack (C2750)
- Bel-Art Labware