Shop All Lab Equipment Parts
Bel-Art
Three-Way Stopcock for 1/4 in. to 3/8 in. Tubing: 4mm Bore, PTFE
Mfr # F30895-0000
Zoro # G7722174
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Three-Way Stopcock for 1/4 in. to 3/8 in
- Product Type Three-Way Stopcock for 1/4 in. to 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # F30895-0000
- Zoro # G7722174
- UPC # 191634049081
- Country of Origin United States
- Category Lab Equipment Parts
Details
Item | Three-Way Stopcock for 1/4 in. to 3/8 in |
Accessory Type | Three-Way Stopcock for 1/4 in. to 3/8 in |
Product Type | Three-Way Stopcock for 1/4 in. to 3/8 in |
Description
Three-Way Stopcock for 1/4 in. to 3/8 in, Product Type Three-Way Stopcock for 1/4 in. to 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- MIDWEST FASTENER 1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK (65871)
- BERKSHIRE Cleanroom Swab, Foam, 1 2 In Tip, PK100 (LT000125.10)
- I-CHEM Clear Glass Short Wide Mouth Jars, PK 12 (220-0250)
- BEL-ART H-B DURAC Sp Gravity Hydrometer Set(8), Thermometer:0.700 to2.000 Range (B61801-8000)
- BEL-ART Stepped Tubing Connectors, 3/16 to 1/2", 12/pk, 12PK (F19559)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Methanol Wash Bottle: 500ml, 4/PK (F12416-0011)
- BEL-ART Y Tubing Connectors, 3/16", 12/pk, 12PK (F19613)
- BEL-ART Bel-Art GHS Label Safety-Vented Ethyl Acetate Wash Bottle: 500ml, 4/PK (F12416-0007)
- BEL-ART Bel-Art Polyethylene 18 Liter Large Industrial Drum Funnel (H14716-0000)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR180)
- Bel-Art Lab Equipment Parts