Shop All Lab Trays & Pans
Bel-Art
Sterilizing Tray, 20 1/4 x 15 1/2 x 5
Mfr # H16264
Zoro # G305299199
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15.75 in
- Width 22 in
- Length 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # H16264
- Zoro # G305299199
- Country of Origin United States
- Category Lab Trays & Pans
Dimensions
Height | 15.75 in |
Width | 22 in |
Length | 5.25 in |
Description
Made of heavy duty polypropylene that is steam autoclavable to 250°F (121°C). Feature smooth surfaces and rounded corners for ease of cleaning. Trays are conveniently tapered for nesting during storage.
Capacity (Liters): 18 Capacity (Gallons): 4.75 Outside Dimensions (Inches): 21 x 151⁄2 x 5 Outside Dimensions (cm): 53.3 x 39.4 x 12.7Shipping Weight: 1 lbs
Shipping Dimensions: 22.00 x 15.75 x 5.25
Research or further manufacturing use only, not for food or drug use.
Capacity (Liters): 18 Capacity (Gallons): 4.75 Outside Dimensions (Inches): 21 x 151⁄2 x 5 Outside Dimensions (cm): 53.3 x 39.4 x 12.7Shipping Weight: 1 lbs
Shipping Dimensions: 22.00 x 15.75 x 5.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Preclean Bottle, 500ml, PK12 (3TRL5)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2541)
- UNITED SCIENTIFIC Silicone Stopper # 3, PK12 (UNSST3)
- HEATHROW SCIENTIFIC Bulb, Rubber, 150mL Cap., 103mm H (HS20630E)
- BEL-ART Cover Only for Sterilizing Tray, 19x10x5 (H16261)
- KEY SURGICAL Stainless Steel Oblong Tray, 17" (874004)
- SP BEL-ART Heavy Duty PE Rectang Tank, Top Flanges (H34092-0000)
- DESCO INDUSTRIES Protektive Pak ESD Tek-Tray Partition Set - 18inL x 1-3/4inW x 1-1/2inH for 37750, 37760, 37762 (37764)
- DYNE-A-PAK Dyne-A-Pak 2010020W00 2 White Foam Meat Tray - Case of 500 (2010020W00)
- APEX TOOL GROUP MAGNETIC TRAY WITH COVER (GWR83104)
- FREY SCIENTIFIC Flex Pad Dissection Pan Cover (SCOV)
- Bel-Art Labware