Shop All Lab Trays & Pans
Bel-Art
Sterilizing Tray, 12 x 7 3/4 x 5 1/8
Mfr # H16260
Zoro # G205299244
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.25 in
- Width 12.25 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # H16260
- Zoro # G205299244
- Country of Origin United States
- Category Lab Trays & Pans
Dimensions
Length | 5.25 in |
Width | 12.25 in |
Height | 8 in |
Description
Made of heavy duty polypropylene that is steam autoclavable to 250°F (121°C). Feature smooth surfaces and rounded corners for ease of cleaning. Trays are conveniently tapered for nesting during storage.
Capacity (Liters): 5 Capacity (Gallons): 1.3 Outside Dimensions (Inches): 12 x 8 x 5 Outside Dimensions (CM): 30.5 x 20.3 x 12.7Shipping Weight: 1 lbs
Shipping Dimensions: 12.25 x 8.00 x 5.25
Research or further manufacturing use only, not for food or drug use.
Capacity (Liters): 5 Capacity (Gallons): 1.3 Outside Dimensions (Inches): 12 x 8 x 5 Outside Dimensions (CM): 30.5 x 20.3 x 12.7Shipping Weight: 1 lbs
Shipping Dimensions: 12.25 x 8.00 x 5.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- HEATHROW SCIENTIFIC Test Tube Rack, 90 Compartments (HS243073W)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- BEL-ART Cover Only for Sterilizing Tray, 19x10x5 (H16261)
- BEL-ART Sterilizing Tray, 20 1/4 x 15 1/2 x 5 (H16264)
- FREY SCIENTIFIC Flex Pad Dissection Pan Cover (SCOV)
- APEX TOOL GROUP MAGNETIC TRAY WITH COVER (GWR83104)
- DYNE-A-PAK Dyne-A-Pak 2010020W00 2 White Foam Meat Tray - Case of 500 (2010020W00)
- LAB LAB:Wood Block Pinning Tray (LPB001)
- UNITED SCIENTIFIC Laboratory Tray, Large, Pp, 20" X, PK 6 (81722)
- Bel-Art Labware