Shop All Microbiology Media
Bel-Art
Sterile Cloning Discs, 1/4" dia, 100/pk, 100PK
Mfr # 248712
Zoro # G605299790
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5 in
- Width 5 in
- Length 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel-Art
- MFR # 248712
- Zoro # G605299790
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 6.5 in |
Width | 5 in |
Length | 0.63 in |
Description
Convenient method for isolating a large number of clones. Sterile paper discs allow transfer of cells to a multi-well plate in a fraction of the time normally required and reduce possibility of contamination. Discs are sterilized by Gamma radiation.Supplied in two sterile tubes each containing fifty discs.
Diameter: 6.0mm (1/4 Inch)Shipping Weight: 1 lbs
Shipping Dimensions: 5.00 x 6.50 x 0.63
Research or further manufacturing use only, not for food or drug use.
Diameter: 6.0mm (1/4 Inch)Shipping Weight: 1 lbs
Shipping Dimensions: 5.00 x 6.50 x 0.63
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Lid Placenta Basin, White, PK100 (02011)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- PENTAIR POOL PRODUCTS Pentair Pool Products 472610Z Membrane Pad Kit (472610Z)
- BEL-ART Bel-Art PP Biohazard Disposal Can w/ Lift-up Cover for 19"Wx23"H Bags (F13197-0000)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-145)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 100mL, PK12 (125PP-2800-100)
- UNITED SCIENTIFIC Inoculating Loop, Metal (INL703)
- GLOBE SCIENTIFIC Inoculation Loop, 1uL, Blue, PK1000 (2871-25)
- GLOBE SCIENTIFIC Capillary Tube, Sodium Heparin, PK1000 (51686)
- SYNTHWARE PEPTIDE SYNTHESIS VESSEL, T-BORE, VACUUM, 25mL, #25, MEDIUM. (P140025M)
- ZYMO RESEARCH Mix & Go! E.coli Transformation Kit, up to 20 ml (ZT3001)
- Bel-Art Microbiology Media