Shop All Lab Tubing
Bel-Art
Stepped Tubing Connectors, 3/8x1/2, 12/pk, 12PK
Mfr # F19563
Zoro # G704986102
product price: $54.35
/pk 12, $4.53/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # F19563
- Zoro # G704986102
- Country of Origin United States
- Category Lab Tubing
Description
These fittings ensure a tight, secure connection between tubing having different inner diameters (I.D.). Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases. FDA-grade for direct contact with food, drugs, and cosmetics. Autoclavable.
Connection between tubing having different inner diameters (I.D.) Tubing Inner Diameter (MM): 9.5 Tubing Inner Diameter (Inches): 3/8 Tubing Inner Diameter (MM): 12.7 Tubing Inner Diameter (Inches): 1/2 Dimensions MM (L x W): 44.5 x 14.3 Dimensions Inches (L x W): 1 3/4 x 9/16Shipping Weight: 2.2044 lbs
Shipping Dimensions: 6.00 x 5.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Connection between tubing having different inner diameters (I.D.) Tubing Inner Diameter (MM): 9.5 Tubing Inner Diameter (Inches): 3/8 Tubing Inner Diameter (MM): 12.7 Tubing Inner Diameter (Inches): 1/2 Dimensions MM (L x W): 44.5 x 14.3 Dimensions Inches (L x W): 1 3/4 x 9/16Shipping Weight: 2.2044 lbs
Shipping Dimensions: 6.00 x 5.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Clear, 36 oz., 15" L, PK500 (B00994)
- AMSCOPE 100W HBO Ultra Hi-Voltage Mercury Bulb for Fluorescent Microscopes (MB100)
- A2Z SCILAB Wooden Handle Lab Spatula, 10" Blade, 1.5" Blade Width, 15.2" Length (A2Z-ZR136)
- BEL-ART Bel-Art Safety-Labeled 2-C Distilled Water WM Wash Bottles: 500ml, 6/PK (F11646-0620)
- BEL-ART Straight Tubing Connectors, 1/8", 12/pk, 12PK (F19503)
- BEL-ART Straight Tubing Connectors, 3/8", 12/pk, 12PK (F19509)
- BEL-ART Straight Tubing Connectors, 3/16", 12/pk, 12PK (F19507)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- FISHER Seal Tfe (21229)
- WHEATON Replacement Perstalitic Pump Silicone Tu (374306)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- Bel-Art Lab Utensils