Shop All Lab Tubing
Bel-Art
Stepped Tubing Connectors, 1/4x3/8, 12/pk, 12PK
Mfr # F19561
Zoro # G904986131
product price: $54.59
/pk 12, $4.55/ea
$54.59
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
- Brand Bel-Art
- MFR # F19561
- Zoro # G904986131
- Country of Origin United States
- Category Lab Tubing
Description
These fittings ensure a tight, secure connection between tubing having different inner diameters (I.D.). Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases. FDA-grade for direct contact with food, drugs, and cosmetics. Autoclavable.
Connection between tubing having different inner diameters (I.D.) Tubing Inner Diameter (MM): 6 Tubing Inner Diameter (Inches): 1/4 Tubing Inner Diameter (MM): 9.5 Tubing Inner Diameter (Inches): 3/8 Dimensions MM (L x W): 41.3 x 11.1 Dimensions Inches (L x W): 1 5/8 x 7/16Shipping Weight: 2.2 lbs
Shipping Dimensions: 3.00 x 5.50 x 1.38
Research or further manufacturing use only, not for food or drug use.
Connection between tubing having different inner diameters (I.D.) Tubing Inner Diameter (MM): 6 Tubing Inner Diameter (Inches): 1/4 Tubing Inner Diameter (MM): 9.5 Tubing Inner Diameter (Inches): 3/8 Dimensions MM (L x W): 41.3 x 11.1 Dimensions Inches (L x W): 1 5/8 x 7/16Shipping Weight: 2.2 lbs
Shipping Dimensions: 3.00 x 5.50 x 1.38
Research or further manufacturing use only, not for food or drug use.
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
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 50mL (230512)
- KIMBLE CHASE Petri Dish, 60 x 15mm, PK25 (23061-6015)
- LOVIBOND Tablets, Reagents (511081BT)
- BEL-ART Straight Tubing Connectors, 1/8", 12/pk, 12PK (F19503)
- BEL-ART Straight Tubing Connectors, 3/8", 12/pk, 12PK (F19509)
- BEL-ART Straight Tubing Connectors, 3/16", 12/pk, 12PK (F19507)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #12 X 12 Inch (100 Pcs) [Package] (TPI-12X12.000-100PCS)
- AFS Super Drain Tube 3/8" (640400)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- Bel-Art Lab Tubing