Shop All Microscope Accessories
Bel-Art
Staining Dish, 94x81x49mm
Mfr # F44182
Zoro # G904972202
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5 in
- Height 4 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel-Art
- MFR # F44182
- Zoro # G904972202
- Country of Origin Germany
- Category Microscope Accessories
Dimensions
Width | 3.5 in |
Height | 4 in |
Length | 2 in |
Description
Staining Dish has a light-tight cover with a compartment for drying agents. Dish also features a perforated slide partition that supports the drying agent. Slide partition has index numbers and writing surface. This small size dish saves on staining liquids, developing fluids and intermediates since only 150ml is needed. The dish is easy to clean and especially suited for storing enzymes.For use with Staining Rack.
Dimensions: 9.4 x 8.1 x 4.9 cm (3 11/16 x 3 3/16 x 2 inches)Shipping Weight: 1 lbs
Shipping Dimensions: 3.50 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 9.4 x 8.1 x 4.9 cm (3 11/16 x 3 3/16 x 2 inches)Shipping Weight: 1 lbs
Shipping Dimensions: 3.50 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO HEPA Filter (6938100)
- CYTIVA WHATMAN Qualitative Fltr Paper, 24cm, PK100 (1001-240)
- UNITED SCIENTIFIC Neoprene Stopper Assortment, One Pound (NSTPK2)
- HEATHROW SCIENTIFIC Glove Box Holder HDPE Coated Wire, 1-Box (HS23457)
- AMSCOPE Pair of Ultraviolet 365nm Gooseneck Lamps for LED-6W and LED-312W Illuminators (FB-6W-365X2)
- AMSCOPE 100X Plan Achromatic Microscope Objective Lens with Black Finish (PA100X-B)
- AMSCOPE Single 6500K Gooseneck Lamp for LED-6W and LED-312W Illuminators (FB-6W)
- AMSCOPE 80 LED Compact Ring Light with Built-in Dimmer for Stereo Microscopes (LED-80S)
- MITUTOYO LED Illumination Unit, 10X Magnification (176-445A)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- AMSCOPE 5MP Color Global-Shutter CMOS USB 3.0 Microscope Camera (MU503-GS)
- Bel-Art Microscopes