Shop All Microscope Accessories
Bel-Art
Slide Box, Heavy Duty, 50 Slides
Mfr # 247684
Zoro # G504971841
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 4 in
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel-Art
- MFR # 247684
- Zoro # G504971841
- Country of Origin India
- Category Microscope Accessories
Dimensions
Length | 1 in |
Width | 4 in |
Height | 9 in |
Description
Durable impact resistant plastic. Durable microscope slide box features a snug fitting removable cover and thick walls that resist bending and cracking. Unlined base and snug fitting lid provides a moisture resistant interior. Base has fifty individually numbered slots that accommodate 1" x 3" slides. A numbered index card is also included that mounts inside the cover. Boxes also feature molded in stacking notches and label area.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 9.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 9.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPXH, 0.75 gal (CPX-952-218R)
- LAB SAFETY SUPPLY Beaker, 1000mL, Polypropylene, PK3 (6FAE7)
- SCIENSCOPE SSZ 0.5x Objective Lens (SZ-LA-05)
- LAB SAFETY SUPPLY Carboy, Stopcock, 13.20 gal., PP (49H035)
- AMSCOPE 3 in 1 Cleaning Kit for Microscopes, Cameras, Laptops and LCD Screens (CK-II)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar, 5/8in Mounting Pin, Lamp Slot (FR-A3-V203)
- AMSCOPE 150W Fiber-Optic Halogen Illuminator with Black Finish (HL150-B)
- AMSCOPE X-Y Gliding Table - Manual Stage For Microscopes (GT100)
- AMSCOPE 0.5X C-mount Camera Lens for Olympus Microscopes (AD-C05-OL)
- AMSCOPE One WF 16X Microscope Eyepiece (23mm) (EP16X23-S)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C07-NIK)
- Bel-Art Microscopes