Shop All Lab Mixers & Blenders
Bel-Art
Scienceware Orbital Shaker, Vibrating
Mfr # 437041
Zoro # G504969046
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 4 in
- Plate Width 13 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 437041
- Zoro # G504969046
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 4 in |
Plate Width | 13 in |
Height | 13 in |
Description
Save the expense and eliminate the space requirements of another piece of lab equipment. Placed and centered on a magnetic stirrer, this platform operates as an orbital vibrator for plates, flasks or other vessels.Vibrate and mix; rotating orbit diameter of 1.52 mm (1/16 inch)Vibration adjustment is controlled by setting the magnetic stirrer to the desired speedPlatform protects the operating mechanism from spills; non-skid surface to prevent containers from slidingBase incorporates built-in hand holds for lifting and carryingSupports up to 6.8 kg (15 pounds)
Dimensions: 22.5 x 22.5 x 5.3cm (8 7/8 x 8 7/8 x 2 1/16 inches)Weight:1kg (2.2 pounds)Shipping Weight: 2.25 lbs
Shipping Dimensions: 13.00 x 13.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 22.5 x 22.5 x 5.3cm (8 7/8 x 8 7/8 x 2 1/16 inches)Weight:1kg (2.2 pounds)Shipping Weight: 2.25 lbs
Shipping Dimensions: 13.00 x 13.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Peracetic Acid, T Kit, 1Drop - 0.5 Or 1ppm (TK7450-Z)
- AQUAPHOENIX SCIENTIFIC Alkalinity P/t Test Kit, 10 ppm/25 mL (TK1018-Z)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- DYNALON Clear 500mL Wash Bottle, 4 Pack (224115)
- BEL-ART Scienceware Orbital Shaker, Rotating (437040)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- CAFRAMO Chuck Shaft Guard, Polycarbonate ABS (CG6)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- BURRELL SCIENTIFIC Mini Vortex Mixer, 50 mL, 3000 rpm (077-837-00-00)
- Bel-Art Lab Mixing & Blending