Shop All Lab Mixers & Blenders
Bel-Art
Scienceware Orbital Shaker, Rotating
Mfr # 437040
Zoro # G604969151
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 4 in
- Plate Width 13 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 437040
- Zoro # G604969151
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 4 in |
Plate Width | 13 in |
Height | 13 in |
Description
Turns a standard magnetic stirrer into an orbital shaking platform saving the expense and space requirements of additional lab equipment. Perfect for dishes, flasks, and trays, it is also ideal for Western Blot processing. Shake and mix; rotating orbit diameter of 21.7 mm (7/8 inch)Shaker adjustment is controlled by setting the magnetic stirrer to the desired speedPlatform protects the operating mechanism from spills; non-skid surface prevents containers from slidingBase incorporates built-in hand holds for lifting and carryingSupports up to 6.8 kg (15 pounds)
Dimensions: 22.5 x 22.5 x 5.3cm (8 7/8 x 8 7/8 x 2 1/16 inches)Weight: 1kg (2.2 pounds)Shipping Weight: 2.25 lbs
Shipping Dimensions: 13.00 x 13.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 22.5 x 22.5 x 5.3cm (8 7/8 x 8 7/8 x 2 1/16 inches)Weight: 1kg (2.2 pounds)Shipping Weight: 2.25 lbs
Shipping Dimensions: 13.00 x 13.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 92mL, PK12 (5PTK2)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 600M (JBF600)
- GLOBE SCIENTIFIC Beaker, 3000mL, PP (600818-1)
- LABCHEM CHEMICAL COPPER SULFATE 2 PERCENT 500ML (LC134201)
- BEL-ART Scienceware Orbital Shaker, Vibrating (437041)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- UNITED SCIENTIFIC Eco-Mix, Vortex Mixer, 3000RPM (UNVORTMX-50ML)
- Bel-Art Lab Mixers & Blenders