Shop All Bottles & Jars
Bel-Art
Safety Wash Bottles, Distilled Water, 4/PK
Mfr # 249153
Zoro # G404969115
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.11 in
- Length 5.11 in
- Width 5.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel-Art
- MFR # 249153
- Zoro # G404969115
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 5.11 in |
Length | 5.11 in |
Width | 5.11 in |
Description
A unique valve prevents pressure build-up eliminating potentially dangerous chemical drips and allows dispensing of wash bottle in an upright or inverted position. Bottles feature a wide mouth 53mm (2'') for easy refilling. Leak-proof, these translucent LDPE bottles have color-coded polypropylene closures to aid in quick and easy identification. Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200.
Bottle Size: 500ml (16oz) Chemical Name and Formula pre-printed on bottle National Fire Protection Association (NFPA) Section 704 Four-Color Diamond pre-printed on bottle Health Hazards pre-printed on bottle Chemical Abstract System (CAS) Number pre-printed on bottle Suggested Protective Clothing and Equipment pre-printed on bottleShipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Bottle Size: 500ml (16oz) Chemical Name and Formula pre-printed on bottle National Fire Protection Association (NFPA) Section 704 Four-Color Diamond pre-printed on bottle Health Hazards pre-printed on bottle Chemical Abstract System (CAS) Number pre-printed on bottle Suggested Protective Clothing and Equipment pre-printed on bottleShipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Ultrasonic Cleaner, 400mL (32V115)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844104)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- ARGOS TECHNOLOGIES Handheld Aspirator, Single Channel Adpt (EV514)
- BEL-ART Safety Wash Bottles, Deionized Water, 4/PK (249152)
- BEL-ART Bel-Art WM 1000ml PE Wash Bottles: Natural PP Cap, 53mm Closure, 3/PK (F11620-1000)
- BEL-ART Bel-Art Scienceware Pipet Pump, for pipet (F37896-0000)
- BEL-ART Safety Wash Bottles, Isopropanol, 4/PK (249154)
- BEL-ART LDPE Wide Mouth Wash Bottle, Natur, PK12 (F11620-0125)
- BEL-ART Bel-Art Safety-Vented / Labeled 2-Color Acetone WM Wash Bottles, 250ml 8oz, PE w/Red PP Cap, 3Pk (116430222)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- Bel-Art Bottles & Jars