Shop All Bottles & Jars
Bel-Art
Safety Vented Wash Bottle, Acetone, 16oz, 3/PK
Mfr # 248671
Zoro # G304968546
product price: $64.39
/pk 3, $21.46/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Length 5 in
- Width 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 248671
- Zoro # G304968546
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 7 in |
Length | 5 in |
Width | 8.5 in |
Description
Wash Bottles feature patented venting assembly that prevents vapor pressure build-up of solvent within the wash bottle. Eliminates solvent drips from the spout due to internal evaporation. Wash Bottles are labelled with most commonly used solvent names. Bottles are low-density polyethylene, closures and venting assembly are polypropylene.
Valve eliminates drips Allows dispensing of wash bottle in an upright or inverted position Wide mouth 53mm (2 inch) bottle for easy refilling Polypropylene closure Translucent, LDPE solvent resistant Sodium Hypochlorite is white LDPE for light protection between 230 and 450mmShipping Weight: 1 lbs
Shipping Dimensions: 8.50 x 7.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Valve eliminates drips Allows dispensing of wash bottle in an upright or inverted position Wide mouth 53mm (2 inch) bottle for easy refilling Polypropylene closure Translucent, LDPE solvent resistant Sodium Hypochlorite is white LDPE for light protection between 230 and 450mmShipping Weight: 1 lbs
Shipping Dimensions: 8.50 x 7.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- PCE INSTRUMENTS Handheld Refractometer, 0 to 10% Brix (PCE-010)
- RESINTECH High Purity DI Kit, For use w HY-122B-DI (HYK-002)
- GLOBE SCIENTIFIC Scintillation Vial, 4mL, Pe, PK2000 (101030)
- BEL-ART Bel-Art NM 250ml PE Wash Bottles: Natural PP Cap, 28mm Closure, 12/PK (F11618-0008)
- BEL-ART Safety Wash Bottles, Distilled Water, 4/PK (249153)
- BEL-ART Bel-Art LDPE Wash Bottles 118160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK (118160008)
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottles, 500ml 16oz, Polyethylene w/Red Polypropylene Cap 4Pk (124160016)
- BEL-ART Safety Vented Wash Bottle, Unlabelled, 16oz, 3/PK (248677)
- BEL-ART Safety Wash Bottles, Bleach, 4/PK (249151)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack, Orange (HS24306)
- Bel-Art Labware