Shop All Glove Dispensers & Accessories
Bel-Art
Poxygrid Glove Dispenser Rack, 3 Box
Mfr # 181063
Zoro # G405299372
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5 in
- Length 9 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 181063
- Zoro # G405299372
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Height | 5 in |
Length | 9 in |
Width | 18 in |
Description
Poxygrid Glove Dispenser Racks feature durable epoxy coated stainless steels wire. Glove racks are designed to keep disposable glove boxes handy and racks are easy to clean. Racks will not crack or break like acrylic. Each glove box drops into individual retaining compartment (5'' x 3 3/4'') and lifts out easily for quick replacement. Racks are designed for mounting to a vertical surface.
Rack Dimensions (inches): 17 1/2 x 4 1/4 x 8 1/4 Glove box drops into an individual retaining compartment and lifts out easily for replacement Retaining compartment internal dimensions are 12.7cmW x 9.5cmD (5 x 3 3/4") Designed for mounting to a vertical surface Durable, blue epoxy coated racks are steam autoclavable at 121°C (250°F)Shipping Weight: 4.0001 lbs
Shipping Dimensions: 18.00 x 5.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Rack Dimensions (inches): 17 1/2 x 4 1/4 x 8 1/4 Glove box drops into an individual retaining compartment and lifts out easily for replacement Retaining compartment internal dimensions are 12.7cmW x 9.5cmD (5 x 3 3/4") Designed for mounting to a vertical surface Durable, blue epoxy coated racks are steam autoclavable at 121°C (250°F)Shipping Weight: 4.0001 lbs
Shipping Dimensions: 18.00 x 5.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Large (7803026)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (109S0046CH)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, Balcony Closed, Portrait (OS-DS-P-710-V-2123)
- 3M Filter, HEPA, Magenta, 12 PK, NIOSH (450-00-01R12)
- GLOVE GUARD Utility Guard® clip, Pink (7339PK)
- GLOVE GUARD Glove Guard(R) Clip, High Vis Pink, Blank (1939PK)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 5-1/2 in. W (GP-107)
- AMERICAN HOSPITAL SUPPLY Glove Dispenser, Acrylic Wallmount Glove Box, Double-Layer (AHS-GD2_EA)
- BOWMAN DISPENSERS Glove Box Dispenser, (4)Boxes, 21-11/64inW (GS-124)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKY0)
- OMNIMED Adjustable PPE Mask Holder, Aluminum (305321)
- Bel-Art Glove Dispensers & Accessories