Shop All Glove Dispensers & Accessories
Bel-Art
Poxygrid Glove Dispenser Rack, 1 Box
Mfr # 181061
Zoro # G805299385
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5 in
- Length 9 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 181061
- Zoro # G805299385
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Height | 5 in |
Length | 9 in |
Width | 6 in |
Description
Poxygrid Glove Dispenser Racks feature durable epoxy coated stainless steels wire. Glove racks are designed to keep disposable glove boxes handy and racks are easy to clean. Racks will not crack or break like acrylic. Each glove box drops into individual retaining compartment (5'' x 3 3/4'') and lifts out easily for quick replacement. Racks are designed for mounting to a vertical surface.
Rack Dimensions (inches); 5 1/2 x 4 1/4 x 8 1/4 Glove box drops into an individual retaining compartment and lifts out easily for replacement Retaining compartment internal dimensions are 12.7cmW x 9.5cmD (5 x 3 3/4") Designed for mounting to a vertical surface Durable, blue epoxy coated racks are steam autoclavable at 121°C (250°F)Shipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 5.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Rack Dimensions (inches); 5 1/2 x 4 1/4 x 8 1/4 Glove box drops into an individual retaining compartment and lifts out easily for replacement Retaining compartment internal dimensions are 12.7cmW x 9.5cmD (5 x 3 3/4") Designed for mounting to a vertical surface Durable, blue epoxy coated racks are steam autoclavable at 121°C (250°F)Shipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 5.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROSOCK Replacement Windsock, Red/Orange, 96" L, Diameter: 24 in (ASX2496)
- IMPACTO Glove W/Elastic Wrist Support Lrg, PR (ER509L)
- MECHANIX WEAR Leather Impact Glove, 2XL, PR (LMP-75-012)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (717-07-V)
- BOWMAN DISPENSERS Glove Box Dispenser, ABS Pl, (2) Boxes, Pnk (GL020-0212)
- BOWMAN DISPENSERS Glove Box Dispnsr, (3) Boxes, Quartz Beige (GL300-0212)
- BRADY Glove Dispenser, Acrylic, 3 Boxes (GD03)
- BOWMAN DISPENSERS Bulk Dispenser, 3 Compartments, Silver (BK313-0300)
- GLOVE GUARD Glove Guard(R) Clip, Yellow, w/"Keep Gloves Handy" (54400YW)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 10-9/16inW (GS-005)
- ANSELL Glove Bag, 14In, White, Canvas, Belt Clip (96-001)
- Bel-Art Glove Dispensers & Accessories