Shop All Lab Dishes
Bel-Art
Petri Dish Incubator Tray, 5 Dish, 3/pk, 3PK
Mfr # 248846
Zoro # G605256397
original price:
$122.25
9% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.75 in
- Width 10.5 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel-Art
- MFR # 248846
- Zoro # G605256397
- Country of Origin United States
- Category Lab Dishes
Dimensions
Length | 2.75 in |
Width | 10.5 in |
Height | 10 in |
Description
Use our stackable polypropylene trays to increase capacity of an incubator or for extra benchtop workspace. Perforated trays allow uniform circulation of CO2 inside the incubator. Designed to hold 5 x 100 mm or 15 x 60 mm diameter petri dishes. Trays have two large surface areas for marking. Polypropylene plastic; can be disinfected with 70% ethanol or common laboratory disinfectants.
Dimensions (inches): 9 7/8 x 9 5/16 x 1 3/8 Material: Polypropylene Not recommended above 100°C (212°F); autoclaving may warpShipping Weight: 1.4599 lbs
Shipping Dimensions: 10.50 x 10.00 x 2.75
Research or further manufacturing use only, not for food or drug use.
Dimensions (inches): 9 7/8 x 9 5/16 x 1 3/8 Material: Polypropylene Not recommended above 100°C (212°F); autoclaving may warpShipping Weight: 1.4599 lbs
Shipping Dimensions: 10.50 x 10.00 x 2.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- KIMBLE CHASE Crystallizing Dish, 80 mL, 60 x 35mm (23000-6035)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 49 cu. ft., 7A (ABT-HC-LS-49)
- HYDRION pH Paper, Mikro, pH 0-13 (M1313)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 157mL, PK10 (5PTF7)
- CELLTREAT Non-Treated Plate, 24 Well, PK100 (229524)
- UNITED SCIENTIFIC Watch Glasses 125Mm, PK 10 (WGB170-125)
- ZORO SELECT Watch Glass, 25mm, Flnt Glss, 1.8-2mm, PK12 (WGL025)
- CELLTREAT Tissue Culture Plate, Sterile, 48-Well (229148)
- HEATHROW SCIENTIFIC Phlebotomy/Sample Collection Tray, White (HS120261)
- ZORO SELECT Watch Glasses, PK12 (WGL100)
- Bel-Art Labware