Shop All Lab Trays & Pans
Bel-Art
Open Flat Area Tray, 14x17
Mfr # H18655
Zoro # G605299240
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 16 in
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # H18655
- Zoro # G605299240
- Country of Origin United States
- Category Lab Trays & Pans
Dimensions
Length | 4 in |
Width | 16 in |
Height | 18 in |
Description
These white polystyrene plastic trays measure 36 x 44.5 x 5.7cm (14 x 17 1/2 x 2 1/4 Inch) and fit standard lab bench drawers. Practical and functional solution for organizing the stuff of daily lab life.
Dimensions: 36 x 44.5 x 5.7cm (14 x 17 1/2 x 2 1/4 Inch)Shipping Weight: 1.6001 lbs
Shipping Dimensions: 18.00 x 15.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 36 x 44.5 x 5.7cm (14 x 17 1/2 x 2 1/4 Inch)Shipping Weight: 1.6001 lbs
Shipping Dimensions: 18.00 x 15.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Pestles with 1.5mL MCT Tubes, PK100 (F19923-0000)
- DYNALON Connector, PP, White, PK100 (227235)
- BRANDTECH Valve System (Pp, Ptfe, Silicone), For M (26128)
- UMF MEDICAL Heavy-Duty Stainless Steel Foot Stool - 12" X 18" (SS8374)
- BEL-ART Cover Only for Sterilizing Tray, 19x10x5 (H16261)
- BEL-ART Sterilizing Tray, 20 1/4 x 15 1/2 x 5 (H16264)
- SCIENTIFIC LABWARES Instrument Tray, Stainless, 1-5/8 QT (785-118)
- LAB LAB:Wood Block Pinning Tray (LPB001)
- GLOBE SCIENTIFIC Ice Tray, 4 Liter, Blue (455022B)
- DESCO INDUSTRIES Protektive Pak ESD Tek-Tray Partition Set - 18inL x 1-3/4inW x 1-1/2inH for 37750, 37760, 37762 (37764)
- GLOBE SCIENTIFIC Ice Tray, 1 Liter, Black (455020K)
- Bel-Art Lab Trays & Pans