Shop All Lab Incubators
Bel-Art
Odo-Clave Pads, Pine, 100/pk, 100PK
Mfr # 246139
Zoro # G904969325
product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 246139
- Zoro # G904969325
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 6 in |
Overall Width | 6 in |
Description
Eliminate foul autoclave odors with these unique pads. Patented technology pads contain a special heat released deodorant that neutralizes unpleasant odors generated during autclaving. Easy to use, simply unwarp and place one pad in bag prior to autoclaving. Packaged 100 pads per case.
Shipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 100mL (F304100)
- AMSCOPE 12V 20W Halogen Bulb for Microscopes (BH-12V20W)
- HEATHROW SCIENTIFIC Hand Tally Counter (HS6594)
- OAKTON Calibration Solution.EC, 23 uS/cm, 1 Pt (WD-00653-23)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 220V (iCL-010L-D032)
- LW SCIENTIFIC Incubator, 12-7/8inWx22inH, 220V (iCL-030L-D102)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- SURETHERM Humidity/Temperature Control (H3565-45)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- BEING SCIENTIFIC Incubator (BIT-120)
- Bel-Art Lab Heaters