Shop All Lab Incubators
Bel-Art
Odo-Clave Pads, Lemon, 100/pk, 100PK
Mfr # 246140
Zoro # G204969179
product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 246140
- Zoro # G204969179
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 6 in |
Overall Width | 6 in |
Description
Eliminate foul autoclave odors with these unique pads. Patented technology pads contain a special heat released deodorant that neutralizes unpleasant odors generated during autclaving. Easy to use, simply unwarp and place one pad in bag prior to autoclaving. Packaged 100 pads per case.
Shipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 6.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Glass Jug, 128 oz., Clear, PK4 (GLC-08818)
- RPI Yeast Extract, Granulated, 2 KG (Y20025-2000.0)
- OAKTON Buffer Solution, pH, 1.68, 1 Pt (00654-01)
- UNITED SCIENTIFIC Blue Litmus Paper, Vial/100 Strips (LPB100)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- CORNING Heating Block, Holds 20x12mm Tubes (246207)
- BENCHMARK SCIENTIFIC Regulator For Co2 Incubator (H2300-REG)
- QUINCY LAB Lab Oven, 750 Watts (20270)
- BENCHMARK SCIENTIFIC MyTemp Mini Digital Incubator (112150)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- QUINCY LAB Lab Oven, 1200 Watts (30200)
- Bel-Art Lab Incubators