Shop All Stir Bars & Rods
Bel-Art
Octagon Magnetic Stirring Bar, 1 1/2x1/2
Mfr # F37110-1122
Zoro # G905299186
product price: $34.19
/ea
$34.19
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
- Brand Bel-Art
- MFR # F37110-1122
- Zoro # G905299186
- Country of Origin United States
- Category Stir Bars & Rods
Description
Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape. Alnico magnet are encapsulated in FDA Grade, USP Class VI Teflon PTFE low friction coating; durable and inert. The interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars. Pivot ring aids in reducing friction and chattering. Stirring bars are autoclavable.
Dimensions: 1 1/2 x 1/2 InchesShipping Weight: 0.1301 lbs
Shipping Dimensions: 3.00 x 4.50 x 0.75
Research or further manufacturing use only, not for food or drug use.
Dimensions: 1 1/2 x 1/2 InchesShipping Weight: 0.1301 lbs
Shipping Dimensions: 3.00 x 4.50 x 0.75
Research or further manufacturing use only, not for food or drug use.
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
- ALCONOX Detergent, 1 gal. (1201-1)
- HEATHROW SCIENTIFIC Spatulas, Sterile, Pyrogen Free, PK100 (120625)
- DYNALON Tray, HIPS, 1-3/5x10x13-9/10 In. (209295-0003)
- AMSCOPE Articulating Stand with Post Clamp for Stereo Microscopes (APC-NF)
- BEL-ART PTFE Polygon Magnetic Stirring Bar 10x6 (F37120-0010)
- BEL-ART Round Stir Bars, L x Dia." mm 7/8 (F37101-7814)
- BEL-ART Bel-Art Pyrex Magnetic Stirring Bar: Glass Encapsulated, 22 x 6.4mm (F37101-7814)
- BEL-ART Rare Earth Cobalt Spinbar, 1/2 x 3/8 (155420)
- DYNALON Stir Bar, 3 x1/2 In. (303275-0021)
- DYNALON Stirring Bar, Octagonal, 5/16"x1-1/2", PK6 (303275-0007G)
- SP SCIENCEWARE STIRRING BAR, PTFE, DISP, 1/2X1/8, PK100 (F37112-0012)
- Bel-Art Lab Utensils