Shop All Desiccators
Bel-Art
Mini-Desiccant Cartridge, 2 1/2" Dia, 6/pk, 6PK
Mfr # 420109
Zoro # G304972062
product price: $117.99
/pk 6, $19.67/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Overall Length 4.75 in
- Overall Width 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 420109
- Zoro # G304972062
- Country of Origin United States
- Category Desiccators
Dimensions
Overall Height | 5 in |
Overall Length | 4.75 in |
Overall Width | 6.75 in |
Description
Mini-Cartridges feature porous membrane for rapid moisture absorption. Base is made of clear polystryrene for easy visiblity of silica color. Regenerate at 150° C when blue changes to pink. Cartridge is sealed in moisture-proof pouch.
Desiccant: 16gCartridge Diameter: 6.5cm (2 1/2 Inches)Shipping Weight: 1 lbs
Shipping Dimensions: 6.75 x 5.00 x 4.75
Research or further manufacturing use only, not for food or drug use.
Desiccant: 16gCartridge Diameter: 6.5cm (2 1/2 Inches)Shipping Weight: 1 lbs
Shipping Dimensions: 6.75 x 5.00 x 4.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Swab, 5 in L, 4 in Hand L, 9/32 in Dia, PK50 (CF1050)
- LAB SAFETY SUPPLY 10mL Pipet, Individually Wrap/Bag, PK200 (11L808)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 110mm, PK100 (1827-110)
- QORPAK Jug, 64 oz, 38-400, PK6 (GLC-01408)
- BEL-ART Bel-Art Secador 3.0 Auto-Desiccator Cabinet, 120V, 1.6 Cu. Ft., Clear (F42073-1115)
- UNITED SCIENTIFIC Porcelain Desiccator Plate, Small Holes, (JSD230)
- CHEMGLASS Bubbler High Cap with Check Valve (CG-4522-01)
- SCIENTIFIC LABWARES Large Animal Dissecting Kit (SWZR-182)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 300mm (5YHT7)
- SP BEL-ART Secador 1.0 Vertical Desiccator Cabinet (F42071-0000)
- ZORO SELECT Desiccator, Glass, Amber, I.D. 120mm (5YHT8)
- Bel-Art Desiccation & Evaporation