Shop All Cryogenic Equipment
Bel-Art
Magic Touch 2 Ice Pan, 1 L, Blue
Mfr # 480100
Zoro # G104972064
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Overall Length 6 in
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 480100
- Zoro # G104972064
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 8 in |
Overall Length | 6 in |
Overall Width | 8 in |
Description
Chilling Has Never Been So Good! Superior insulating properties combined with high chemical resistance make Magic Touch 2 Ice Pans are compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries, or liquid nitrogen. Able to withstand a wide temperature range of -196°:C to 100°C, these high-quality, expanded urethane, laboratory ice pans are lightweight, durable, non-sweating and impervious to moisture and odors. They feature a drip-proof rim and a snug-fitting keyed lid and base for easy stacking. Their lightly textured, non-slip finish and raised edge provides secure transport and a stylish look.
Overall Dimensions 1L with Lid: 7.2'' x 7.2'' x 5.30'' H StackableShipping Weight: 1 lbs
Shipping Dimensions: 8.00 x 8.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Overall Dimensions 1L with Lid: 7.2'' x 7.2'' x 5.30'' H StackableShipping Weight: 1 lbs
Shipping Dimensions: 8.00 x 8.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Fabric Mantle (100A O402)
- GLOBE SCIENTIFIC Plug Cap, Multi-Fit, White, PK1000 (5529W)
- RPI D-Pantothenic Acid, 25 G (P55650-25.0)
- SP BEL-ART Polypropylene Powder Funnels, Top I, PK4 (H14660-0150)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 49 Tube (181035)
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- HEATHROW SCIENTIFIC Divider, 100 Cell, 10x10, PK12 (HS2860E)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- Bel-Art Lab Cooling Equipment