Shop All Lab Equipment Parts
Bel-Art
Hot Hand, Sky Blue
Mfr # F38006
Zoro # G005299208
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.63 in
- Length 1.38 in
- Height 4.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # F38006
- Zoro # G005299208
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Width | 6.63 in |
Length | 1.38 in |
Height | 4.88 in |
Description
Hot Hand Protector is molded of silicone rubber to provide superior protection for handling hot or cold objects. The material withstands temperatures up to 500°F (260°C) or down to -70°F (-57°C). Gripping surfaces have multiple studs with concave tips that increase grip strength. Highly visible color and hole for hanging keep them instantly available.
Dimensions: 10 x 19 cm (3 7/8 x 7 1/2 Inches) Withstands temperatures as high as 260°C (500°F) Remains flexible at temperatures as low as -57°C (-70°F) Soft, compliant silicone rubber naturally conforms to hand and object and resists tearing Gripping surfaces have concave tipped studs for a non-slip grip Easier and faster to use than gloves or tongs for many applications One size fits all hands, left or rightShipping Weight: 0.25 lbs
Shipping Dimensions: 6.63 x 4.88 x 1.38
Research or further manufacturing use only, not for food or drug use.
Dimensions: 10 x 19 cm (3 7/8 x 7 1/2 Inches) Withstands temperatures as high as 260°C (500°F) Remains flexible at temperatures as low as -57°C (-70°F) Soft, compliant silicone rubber naturally conforms to hand and object and resists tearing Gripping surfaces have concave tipped studs for a non-slip grip Easier and faster to use than gloves or tongs for many applications One size fits all hands, left or rightShipping Weight: 0.25 lbs
Shipping Dimensions: 6.63 x 4.88 x 1.38
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMC Footstep Soil Probe Samplers (PN031)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- STERLITECH Grade TSS Borosilicate Glass Microfiber, 47mm, PK100 (TSS4700)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Wide, 30 mL, PK8 (5YHH9)
- BEL-ART Clavies Biohazard Bag Holder Cover for F13192-0002 And F13192-0003 (F13192-0102)
- BEL-ART Mag-Net Magnetic Spin Bar (249010)
- BEL-ART Bel-Art Safety-Labeled 2-C Distilled Water WM Wash Bottles: 500ml, 6/PK (F11646-0620)
- BEL-ART Bel-Art Polyethylene 18 Liter Large Industrial Drum Funnel (H14716-0000)
- BEL-ART Stepped Tubing Connectors, 3/16 to 1/2", 12/pk, 12PK (F19559)
- BEL-ART Three-Way Stopcock for 1/4 in. to 3/8 in. Tubing: 4mm Bore, PTFE (F30895-0000)
- OHAUS Interface Kit, RS232-Ethernet (OH-30304102)
- Bel-Art Lab Equipment Parts