Shop All Electronic Timers
Bel-Art
H-B DURAC Single Channel Electronic Timer with 3-Key Operation and Certificate of Calibration
Mfr # 617003400
Zoro # G808657328
Sold in multiples of 2 for $52.78
$52.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel-Art
- MFR # 617003400
- Zoro # G808657328
- Country of Origin China
- Category Electronic Timers
Description
Single channel timer has three key operation for ease of use. timing capacity: 99 minutes: 59 seconds count direction: up/down last time set memory audible alarm; displays elapsed time after countdown mounting options: lay flat on bench, stand on edge for vertical view, magnetic back for metal surface attachment requires one aaa battery included features a certificate of calibration and individual serial number, these electronic timers are tested and calibrated in h-b's exclusive triple accredited/registered iso/iec 17025:2017, a2la accredited laboratory cert #2448.01, against equipment whose calibration is traceable to nist. cemarked, rohs compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Latching NEMA Control Relay8NO120VAC10A (8501XO80XLV02)
- NVENT HOFFMAN Flush Covers, fits 10.00x8.00, Gray, Steel (AFE10X8)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 200A, 600V AC (OTS200)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- TORK Electronic Timer, Astro 7 Days, SPDT (EWZ120)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815CP)
- CDN Waterproof Timer (TMW1)
- WOODS Woods 59724AC Coleman Cable White 4 Hr in Wall Countdown Timer (3434974)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125CP)
- INTERMATIC Electrnic & Mech Water Heater Timer, DPST (EH40)
- AMERICAN TACK & HARDWARE Westek Digital Timer, 15 A, 125 V, 1875 W, 14 On/Off Cycles Per Day Cycle, White (TMDW10)
- Bel-Art Timers