Shop All Thermometers
Bel-Art
H-B DURAC Dual Zone Electronic Thermometer-Hygrometer with Alarm 0/50C 32/122F and -50/70C Ranges
Mfr # 615060200
Zoro # G508469849
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 615060200
- Zoro # G508469849
- Country of Origin China
- Category Thermometers
Description
Features waterproof temperature probe, maximum/minimum memory, freeze alert, 30mm 1.2 probe on 3 meter 9.8ft cable, 0.1 resolution, a flip out stand and magnetic back. Measures 64w x 95mmh 2.5 x 3.7. Ce marked and rohs compliant. Supplied with one aaa battery and multi-language english, french, german, italian, portuguese and spanish instructions and statement of traceability indicating accuracy traceable to nist. Tested and calibrated in our exclusive triple accredited/registered iso/iec 17025:2017, a2la accredited laboratory against equipment whose calibration is traceable to nist.b61506-0200 features clock with snooze alarm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 30/30 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-30/30-psi)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L100#)
- FLUKE Extension Cable, 25 Ft. (2628)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 50 to 550F, Connection Size: 1/4 in NPT (1NFW7)
- BEL-ART H-B DURAC Calibrated Electronic Thermometer with SS Probe, -50/200C -58/392F, 63 x 97mm (609000400)
- BEL-ART Calibrated Electronic, Meter, Water (B60900-2700)
- BEL-ART H-B® B61000-0000 FRIO-Temp® Calibrated Electronic Verification Thermometer (B61000-0000)
- BEL-ART H-B® B60900-1600 DURAC® Calibrated Electronic Stainless Steel Stem Thermometer (B60900-1600)
- BEL-ART H-B DURAC Calibrated Dual Zone Electronic Thermometer with Waterproof Sensors, -40/70C External (602090300)
- EXTECH Ir Thermometer With Nist (IR400-NIST)
- DIGI-SENSE Traceable Jumbo Refrigerator/Freezer The (94460-74)
- Bel-Art Thermometers