Shop All Lab Equipment Parts
Bel-Art
H-B DURAC 0.890/1.000 Specific Gravity Hydrometer:165mm (6.5”)Length
Mfr # B61801-3700
Zoro # G7721386
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # B61801-3700
- Zoro # G7721386
- UPC # 191634056706
- Country of Origin Canada
- Category Lab Equipment Parts
Details
Item | H-B DURAC 0.890/1.000 Specific Gravity H |
Description
H-B DURAC 0.890/1.000 Specific Gravity H
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Mineral Oil [Paraffin], Light, Laboratory Grade, 4L (M95500-4000.0)
- BUYERS PRODUCTS B1310 2 Inch Tubular Shaft Assembly 48 Inch (B9553SF)
- CORNING PYREX Hydrometer Cylinder, 300 mL, 39 x (2962-300)
- MEMMERT Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf (UN 30, 230V)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 1000ml, 2/PK (F12432-0015)
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottle: 500ml, 4/PK (F12416-0016)
- BEL-ART Bel-Art Replacement Cup for Plastic Economy Dipper, 500ml (F36786-0016)
- BEL-ART Stepped Tubing Connectors, 3/16 to 1/2", 12/pk, 12PK (F19559)
- BEL-ART Bel-Art Emergency Eye Wash Safety Station: 2 Empty 1000ml Bottles (F24868-0000)
- BEL-ART Scienceware Sterileware Sampling S, PK 50 (H36930-0050)
- CLR Spot-Free Stainless Steel (G-CSS-12)
- Bel-Art Lab Equipment Parts