Shop All Stir Bars & Rods
Bel-Art
Flea Micro Magnetic Stirring Bar, 7 x 2 mm
Mfr # F37119-0007
Zoro # G305299182
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # F37119-0007
- Zoro # G305299182
- Country of Origin United States
- Category Stir Bars & Rods
Description
Micro (Flea) magnetic stirring bars are designed for stirring small volumes in vessels such as vials, tubes and gradient makers. Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated.
Size: 7 mm x 2 mmShipping Weight: 0.0626 lbs
Shipping Dimensions: 3.00 x 4.50 x 0.25
Research or further manufacturing use only, not for food or drug use.
Size: 7 mm x 2 mmShipping Weight: 0.0626 lbs
Shipping Dimensions: 3.00 x 4.50 x 0.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 100uL, 83mm L, PK5000 (139114)
- AQUAPHOENIX SCIENTIFIC Lactic Acid, Test Kit, 1 Drop-0.2 Percnt (TK1350-Z)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 9.0cm, PK100 (1003-090)
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- BEL-ART PTFE Polygon Magnetic Stirring Bar 10x6 (F37120-0010)
- BEL-ART Round Stir Bars, L x Dia." mm 7/8 (F37101-7814)
- BEL-ART Rare Earth Cobalt Spinbar, 1/2 x 3/8 (155420)
- BEL-ART Bel-Art Pyrex Magnetic Stirring Bar: Glass Encapsulated, 22 x 6.4mm (F37101-7814)
- LAB SAFETY SUPPLY Stirring Bar, Round, 1x5/16 In, PK10 (21R574)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1 (F37144-0100)
- SP BEL-ART Spinbar Magnetic Stirring Bar Garage (F37790-0000)
- Bel-Art Stir Bars & Rods