Shop All Lab Trays & Pans
Bel-Art
Cover Only for Sterilizing Tray, 12x7x5
Mfr # H16259
Zoro # G205255707
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.25 in
- Length 1 in
- Height 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # H16259
- Zoro # G205255707
- Country of Origin United States
- Category Lab Trays & Pans
Dimensions
Width | 8.25 in |
Length | 1 in |
Height | 12.5 in |
Description
For use with Sterilizing Tray 12 x 7 3/4 x 5 1/8 inches.Polypropylene covers are 3.2 mm (1/8 inch) thick with a 25.4mm (1 inch) skirt that fits snugly over the rim of the tray. Trays and lids are steam autoclavable at 121°C (250°F).
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 8.25 x 12.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 8.25 x 12.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD150)
- US HARDWARE Rv Single Switch White (E-160C)
- ZORO SELECT General Lab Glassware Kit, Various (GLSKIT3)
- RPI Mitomycin C, 2mg (M92010-0.002)
- BEL-ART Cover Only for Sterilizing Tray, 19x10x5 (H16261)
- BEL-ART Sterilizing Tray, 20 1/4 x 15 1/2 x 5 (H16264)
- FREY SCIENTIFIC Flex Pad Dissection Pan Cover (SCOV)
- GLOBE SCIENTIFIC Ice Tray With Lid, 4 Liter, Green (455023G)
- DYNE-A-PAK Dyne-A-Pak 2010020N00 CPC 2 Black Foam Tray - Case of 500 (2010020N00 CPC)
- GLOBE SCIENTIFIC Ice Tray, 4 Liter, Red (455022R)
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- Bel-Art Labware