Bel-Art

Cordless Engraving Tool Stand (Discontinued)


This Product is Discontinued
Shop for all Test Tubes & Culture Tubes

Key Features

  • Length 6.25 in
  • Width 45 in
  • Height 4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 6.25 in
Width 45 in
Height 4 in

Description

Convenient polyethylene stand holds the Engraving Tool when not in use and has a safe place to keep extra tip.
Shipping Weight: 1 lbs
Shipping Dimensions: 45.00 x 4.00 x 6.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products