Shop All Test Tubes & Culture Tubes
Bel-Art
Cordless Engraving Tool
Mfr # 247880
Zoro # G105256248
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.5 in
- Width 4.75 in
- Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 247880
- Zoro # G105256248
- Country of Origin China
- Category Test Tubes & Culture Tubes
Dimensions
Length | 10.5 in |
Width | 4.75 in |
Height | 1.5 in |
Description
Engrave test tubes, bottles, racks, keys, equipment, tools, electronics and more. Simply hold the Engraving Tool like a pen, press the power button, apply light pressure and 'write' to permanently mark most materials including glass, plastic, wood, metal, bone and stone. Marks will not fade if exposed to chemicals or sunlight. Cordless battery power makes it portable for use virtually anywhere indoors or out in the field. Engraving Tool is lightweight and 7 inches long making it easy to store when not in use. Engraving Tool is supplied with an extra engraving tip. Convenient polyethylene stand holds the Engraving Tool when not in use and has a safe place to keep extra tip (Sold separately). Portable, cordless battery power operates on two AA batteries. (Not included)WARNING This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Operates on two AA batteriesShipping Weight: 1 lbs
Shipping Dimensions: 4.75 x 1.50 x 10.50
Research or further manufacturing use only, not for food or drug use.
Operates on two AA batteriesShipping Weight: 1 lbs
Shipping Dimensions: 4.75 x 1.50 x 10.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, PK100 (MP3700)
- SP SCIENCEWARE Carboy, 2.5 Gallon, Polypropylene (F10794-0025)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- HUMBOLDT Water Level Indicator, 500 Ft. (5DPG8)
- BEL-ART Centrifuge Tube Holder, 4/pk, 4PK (246720)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 25mm X 150mm, PK72 (5PTG4)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120338)
- GLOBE SCIENTIFIC Test Tube, 12mL, 100mm L, PS, PK2000 (111012)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12D)
- LAB SAFETY SUPPLY 0.2mL micro Tubes, Natural colors, PK1000 (6VMX9)
- CELLTREAT TUBE ONLY, 2.0mL Screw Top Micro Tube, Conical Bttm, Grad, Non-sterile (230833)
- Bel-Art Lab Tubes