Shop All Compartment Boxes
Bel-Art
Compartment Box with 6 compartments, 4.5 in H x 8.5 in W
Mfr # F16632
Zoro # G405299433
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.5 in
- Overall Width 8.5 in
- Overall Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel-Art
- MFR # F16632
- Zoro # G405299433
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Height | 4.5 in |
Overall Width | 8.5 in |
Overall Length | 0.5 in |
Details
Item | Compartment Box |
Number of Compartments | 6 |
Description
Crystal-clear, styrene plastic affords full visibility of contents. A tight fitting, hinged lid keeps objects contained. Helps keep your workspace organized more efficient.
Dimensions: 21.1 x 11.4 x 3.6 cm (8 5/16 x 4 1/2 x 1 7/16 Inches)Shipping Weight: 0.3699 lbs
Shipping Dimensions: 8.50 x 4.50 x 0.50
Research or further manufacturing use only, not for food or drug use.
Dimensions: 21.1 x 11.4 x 3.6 cm (8 5/16 x 4 1/2 x 1 7/16 Inches)Shipping Weight: 0.3699 lbs
Shipping Dimensions: 8.50 x 4.50 x 0.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO LH Corner Seismic Floor Anchor, RD (190319A-RD)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-G)
- ORBIS Green Attached Lid Container, Plastic (FP182 GREEN)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, Clear, 17 7/8 in L (QSB108CL)
- BEL-ART Compartment Box with 18 compartments, 6.88 in H x 11.25 in W (F16623)
- WESTWARD Compartment Box with 9 compartments, Plastic, 2 7/32 in H x 13-1/2 in W (2HFR6)
- HOMAK Homak HMHA01018001 18 Drawer Parts Organizer (HMHA01018001)
- DEWALT Compartment Box, 17-5/8 in L x 6-5/8 in W x 2-7/8 in H, 10 Compartments, Black/Yellow (DWST14835)
- FLAMBEAU Adjustable Compartment Box with 25 to 89 compartments, Plastic, 5 in H x 16-3/4 in W (T9502)
- DURHAM MFG Large, 21 opening, compartment box for small parts storage, Individual (109-95-RSC-IND)
- SHUTER Portable 18 Bin Storage Case (1010496)
- Bel-Art Compartment Boxes