Shop All Compartment Boxes
Bel-Art
Compartment Box with 18 compartments, 6.88 in H x 11.25 in W
Mfr # F16623
Zoro # G305299397
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.88 in
- Overall Width 11.25 in
- Overall Height 6.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # F16623
- Zoro # G305299397
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Length | 1.88 in |
Overall Width | 11.25 in |
Overall Height | 6.88 in |
Details
Item | Compartment Box |
Number of Compartments | 18 |
Description
Crystal-clear, styrene plastic affords full visibility of contents. A tight fitting, hinged lid keeps objects contained. Helps keep your workspace organized more efficient.
Dimensions: 33.3 x 22.9 x 5.8 cm (13 1/8 x 9 x 2 5/16 Inches)Shipping Weight: 1 lbs
Shipping Dimensions: 11.25 x 6.88 x 1.88
Research or further manufacturing use only, not for food or drug use.
Dimensions: 33.3 x 22.9 x 5.8 cm (13 1/8 x 9 x 2 5/16 Inches)Shipping Weight: 1 lbs
Shipping Dimensions: 11.25 x 6.88 x 1.88
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 18D X 63H (18486EP)
- PLANO Storage Box with 1 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (360710)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 120inW, 48in BaseD (RE101048SD2)
- JONES STEPHENS Plug Wrench, Countersunk, 4 Way (J40040)
- BEL-ART Compartment Box with 6 compartments, 4.5 in H x 8.5 in W (F16632)
- DURHAM MFG Compartment Box with 12 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP12-CLEAR)
- PLANO Compartment Box with Adjustable compartments, Plastic, 6.13" H x 10-1/4 in W (134900)
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (111-17-S1158)
- DURHAM MFG Compartment Drawer with 6 compartments, Steel (117-17-S1158)
- FLAMBEAU Compartment Box with 1 compartments, Plastic, 2 in H x 15 in W (T9100)
- FLAMBEAU Compartment Box with 1 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4000)
- Bel-Art Compartment Boxes