Shop All Lab Equipment Parts
Bel-Art
Charcoal Disks, 100mm Dishes, 50/pk, 50PK
Mfr # 248848
Zoro # G805299590
product price: $505.99
/pk 50, $10.12/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.13 in
- Width 7.25 in
- Height 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 248848
- Zoro # G805299590
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 4.13 in |
Width | 7.25 in |
Height | 5.25 in |
Description
Charcoal Disks absorb volatile radioactive 35S within petri dishes. Easy to use activated charcoal filters conveniently fit into 100mm petri dish lids.Place disk in petri dish before metabolic labeling procedures. Add 35S labeled compound to cell culture fluid and cover petri dish with activated charcoal lid. The volatile 35S will be absorbed into the charcoal disk.WARNING This product can expose you to chemicals including Carbon Black, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shipping Weight: 1 lbs
Shipping Dimensions: 7.25 x 5.25 x 4.13
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 7.25 x 5.25 x 4.13
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7000)
- UNITED SCIENTIFIC Hirsch Funnel, Porcelain, Capacity 50Ml (JHF050)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, 34/45, 24/40, 2000mL (F21342L)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120014)
- BEL-ART Bel-Art Eye Wash Safety Station Empty Bottle for Refill, 1000ml (F24851-0000)
- BEL-ART Bel-Art PP Biohazard Disposal Can w/ Lift-up Cover for 19"Wx23"H Bags (F13197-0000)
- BEL-ART Bel-Art Polyethylene 18 Liter Large Industrial Drum Funnel (H14716-0000)
- BEL-ART T Tubing Connectors, 1/4", 12/pk, 12PK (F19604)
- BEL-ART Hot Hand, Sky Blue (F38006)
- BEL-ART Clavies Biohazard Bag Holder Cover for F13192-0002 And F13192-0003 (F13192-0102)
- STRYBUC Strybuc 834 Metal Extension - 2-1/8", Each (834)
- Bel-Art Lab Equipment Parts