Shop All Test Tubes & Culture Tubes
Bel-Art
Centrifuge Tube Holder, 4/pk, 4PK
Mfr # 246720
Zoro # G905299605
product price: $24.35
/pk 4, $6.09/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25 in
- Width 4.25 in
- Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 246720
- Zoro # G905299605
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 1.25 in |
Width | 4.25 in |
Height | 6.25 in |
Description
Ideal tube holder for use with conical bottom 15ml and 50ml tubes. Holder keeps tube standing upright and converts instantly for use with either a 15ml or 50ml tube. Open sides allow full visibility of sample level. Tube can be easily removed from holder or simply squeeze sides for carrying tube and holder together. Manufactured from autoclavable polypropylene.
Fits both 15ml and 50ml tubesVersatile and convenientAutoclavableShipping Weight: 1 lbs
Shipping Dimensions: 4.25 x 6.25 x 1.25
Research or further manufacturing use only, not for food or drug use.
Fits both 15ml and 50ml tubesVersatile and convenientAutoclavableShipping Weight: 1 lbs
Shipping Dimensions: 4.25 x 6.25 x 1.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- DYNALON Pump Dispensing Bottle, Plastic, PK5 (205135)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, Glass, 8 oz., PK24 (404L07)
- ZORO SELECT Funnel Anit-Splash 144 Oz (408234-0000)
- CELLTREAT Centrifuge Tube, Purple Cap - Bag, Sterile, 15mL (230411P)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110416)
- LAMOTTE Test Tubes, 25 mm Dia, 51 mm H (0260-6)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110410i)
- SYNTHWARE 5mm NMR Tubes, 100MHz, caps, EconomyGrade, 7", PK 5 (XWE-5MM-7)
- GLOBE SCIENTIFIC Culture Tube, 14mL, 100mm L, PP, PK500 (110178)
- Bel-Art Test Tubes & Culture Tubes