Shop All Bottles & Jars
Bel-Art
Bel-Art WM 500ml PE Wash Bottles: Natural PP Cap, 53mm Closure, 6/PK
Mfr # F11620-0500
Zoro # G7721535
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bel-Art WM 500ml PE Wash Bottles: N,PK 6
- Product Type Bel-Art WM 500ml PE Wash Bottles: N,PK 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel-Art
- MFR # F11620-0500
- Zoro # G7721535
- UPC # 191634039280
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Bel-Art WM 500ml PE Wash Bottles: N,PK 6 |
Accessory Type | Bel-Art WM 500ml PE Wash Bottles: N,PK 6 |
Product Type | Bel-Art WM 500ml PE Wash Bottles: N,PK 6 |
Description
Bel-Art WM 500ml PE Wash Bottles: N,PK 6, Product Type Bel-Art WM 500ml PE Wash Bottles: N,PK 6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Articulating Stand with Clamp for Stereo Microscopes (ASC-NF)
- HEATHROW SCIENTIFIC DROPLET BLD TRAY W/INSRTS 16MM (HS2200B)
- ZORO SELECT Beaker Graduated Measure 1000mL, PK200 (H972-01)
- A2Z SCILAB PVC Handle Lab Spatula, 3" Blade, 0.62" Blade Width, 7" Total Length (A2Z-ZR138)
- BEL-ART Desiccant Replacement Beads, 26g Bottle (F42074-0020)
- BEL-ART Safety Wash Bottles, Bleach, 4/PK (249151)
- BEL-ART Bel-Art Safety-Vented / Labeled 2-Color Acetone WM Wash Bottles, 250ml 8oz, PE w/Red PP Cap, 3Pk (116430222)
- BEL-ART Safety Wash Bottles, Deionized Water, 4/PK (249152)
- BEL-ART Safety Vented Wash Bottle, Unlabelled, 16oz, 3/PK (248677)
- BEL-ART Safety Vented Wash Bottle, Methanol, 16oz, 3/PK (248676)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- Bel-Art Bottles & Jars