Shop All Stir Bars & Rods
Bel-Art
Bel-Art Pyrex Magnetic Stirring Bar: Glass Encapsulated, 25.4 x 9.5mm
Mfr # F37101-0001
Zoro # G7722357
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # F37101-0001
- Zoro # G7722357
- UPC # 191634076407
- Country of Origin United States
- Category Stir Bars & Rods
Details
Item | Bel-Art Pyrex Magnetic Stirring Bar: Gla |
Description
Bel-Art Pyrex Magnetic Stirring Bar: Gla
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM K Sorbate, Pwdr, FCC, 2.5kg (P1408-2.5KG)
- BEL-ART Bel-Art Eye Wash Safety Station Empty Bottle for Refill, 500ml (F24850-0000)
- SUBURBAN Suburban 350206 Furnace Blower Wheel for SF and SFQ-Series (350206)
- SYNTHWARE FUNNEL, PRESSURE EQUALIZING, GLASS STOPCOCK, 60mL, 14/20, 2mm. (F621460G)
- BEL-ART PTFE Polygon Magnetic Stirring Bar 10x6 (F37120-0010)
- BEL-ART Bel-Art Pyrex Magnetic Stirring Bar: Glass Encapsulated, 22 x 6.4mm (F37101-7814)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 1X3/8 (F37120-0038)
- HARDIN Carbon Stirring Rod 3/8" X 14" Graphite Stick Melting Mixing Gold Crucible for HD-234SS & HD-334MF (HD-234 SR)
- ZORO SELECT Glass Rod, 8 In, PK12 (GSR008)
- UNITED SCIENTIFIC Glass Stirring Rod, One End Flat, PK 12 (GLROD12-PK/12)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1-1/8" (303275-0006)
- Bel-Art Stir Bars & Rods