Shop All Lab Equipment Parts
Bel-Art
Bel-Art Polyethylene 60ml (2oz) Indicator Bottles, 12/PK
Mfr # F11662-0000
Zoro # G7721657
product price: $36.99
/pk 12, $3.08/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bel-Art Polyethylene 60ml (2oz) In,PK 12
- Product Type Bel-Art Polyethylene 60ml (2oz) In,PK 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # F11662-0000
- Zoro # G7721657
- UPC # 191634044963
- Country of Origin United States
- Category Lab Equipment Parts
Details
Item | Bel-Art Polyethylene 60ml (2oz) In,PK 12 |
Accessory Type | Bel-Art Polyethylene 60ml (2oz) In,PK 12 |
Product Type | Bel-Art Polyethylene 60ml (2oz) In,PK 12 |
Description
Bel-Art Polyethylene 60ml (2oz) In,PK 12, Product Type Bel-Art Polyethylene 60ml (2oz) In,PK 12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK500 (229455)
- OAKTON PH Tester 30, H20 Proof, -1.0 to 15, 1-3 pt (WD-35634-30)
- ZORO SELECT Mortar and Pestle, 500 ml (PPM125)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- BEL-ART Hot Hand, Sky Blue (F38006)
- BEL-ART Bel-Art Emergency Eye Wash Safety Station: 2 Empty 1000ml Bottles (F24868-0000)
- BEL-ART Clavies Biohazard Bag Holder Cover for F13192-0002 And F13192-0003 (F13192-0102)
- BEL-ART Bel-Art Bench-Top Biohazard Bags:0.018mm Thick, 0.43 Gal, Red PE, 1000/PK (F13166-0001)
- BEL-ART T Tubing Connectors, 1/4", 12/pk, 12PK (F19604)
- BEL-ART Bel-Art Safety-Labeled 2-C Distilled Water WM Wash Bottles: 500ml, 6/PK (F11646-0620)
- BASCO 6" Blue Fill Cap - 2" Buttress (230251)
- Bel-Art Lab Equipment Parts