Shop All Lab Equipment Parts
Bel-Art
Bel-Art PE Jerrican with Spigot: 10L (2.5 Gallons), Screw Cap
Mfr # F11859-0025
Zoro # G7721754
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Bel-Art PE Jerrican with Spigot: 10L (2.
- Product Type Bel-Art PE Jerrican with Spigot: 10L (2.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # F11859-0025
- Zoro # G7721754
- UPC # 191634045823
- Country of Origin United States
- Category Lab Equipment Parts
Details
Item | Bel-Art PE Jerrican with Spigot: 10L (2. |
Accessory Type | Bel-Art PE Jerrican with Spigot: 10L (2. |
Product Type | Bel-Art PE Jerrican with Spigot: 10L (2. |
Description
Bel-Art PE Jerrican with Spigot: 10L (2., Product Type Bel-Art PE Jerrican with Spigot: 10L (2.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 3/8", B/S, 12 In, Full Ht (3/8"BS12F)
- WATTS WATER QUALITY & CONDITIONING PRODUCTS Filters 20"X4 1/2 Mixed Bed Di (IF-SM-DI020B)
- PREMIERE Slide Warmer, Large, 25.5" x 9.75" x 4" (XH-2001)
- ADVANTECH Sieve, 1/2", S/S, 12 In, Full Ht (1/2"SS12F)
- BEL-ART H-B DURAC Sp Gravity Hydrometer Set(8), Thermometer:0.700 to2.000 Range (B61801-8000)
- BEL-ART Bel-Art GHS Label Safety-Vented Ethyl Acetate Wash Bottle: 500ml, 4/PK (F12416-0007)
- BEL-ART Bel-Art Eye Wash Safety Station Empty Bottle for Refill, 1000ml (F24851-0000)
- BEL-ART Bel-Art Replacement Cup for Plastic Economy Dipper, 500ml (F36786-0016)
- BEL-ART Three-Way Stopcock for 1/4 in. to 3/8 in. Tubing: 4mm Bore, PTFE (F30895-0000)
- BEL-ART H-B DURAC 0.890/1.000 Specific Gravity Hydrometer:165mm (6.5”)Length (B61801-3700)
- HEATHROW SCIENTIFIC Sharps Container, Quart ( 1L), PK18 (HS120178)
- Bel-Art Lab Equipment Parts