Shop All Bottles & Jars
Bel-Art
Bel-Art NM 250ml PE Wash Bottles: Natural PP Cap, 28mm Closure, 12/PK
Mfr # F11618-0008
Zoro # G7721438
product price: $60.69
/pk 12, $5.06/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # F11618-0008
- Zoro # G7721438
- UPC # 191634044628
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Bel-Art NM 250ml PE Wash Bottles: ,PK 12 |
Description
Bel-Art NM 250ml PE Wash Bottles: ,PK 12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 24 p (TTWE03)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- LAMOTTE Ph phenol Red Soln, For Color q, 30ml (7037-G)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- BEL-ART Bel-Art Scienceware Pipet Pump, for pipet (F37896-0000)
- BEL-ART Bel-Art WM 1000ml PE Wash Bottles: Natural PP Cap, 53mm Closure, 3/PK (F11620-1000)
- BEL-ART Safety Wash Bottles, Distilled Water, 4/PK (249153)
- BEL-ART LDPE Wide Mouth Wash Bottle, Natur, PK12 (F11620-0125)
- BEL-ART Bel-Art Polypropylene Trigger Sprayers with 53mm Adapter 116200050, 2/PK (116200050)
- BEL-ART Safety Wash Bottles, Deionized Water, 4/PK (249152)
- PERKIN ELMER Nebulizer Grease (03030405)
- Bel-Art Bottles & Jars