Shop All Lab Equipment Parts
Bel-Art
Bel-Art Glove Box 8 in. O.D. Iris Port Entry
Mfr # H50025-0020
Zoro # G7722953
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel-Art
- MFR # H50025-0020
- Zoro # G7722953
- UPC # 191634023500
- Country of Origin United States
- Category Lab Equipment Parts
Details
Item | Bel-Art Glove Box 8 in. O.D. Iris Por,PR |
Description
Bel-Art Glove Box 8 in. O.D. Iris Por,PR, 1 Pair
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 20-Liter (34052)
- LAMOTTE Test Strip, 0 to 1000 ppm Range, 50 Tests (3000HR)
- LAB SAFETY SUPPLY Measuring Pipette, GradeB, Glass, 10mL, Pk12 (5PTD3)
- AQUAPHOENIX SCIENTIFIC Peracetic Acid, T Kit, 1Drop - 0.5 Or 1ppm (TK7450-Z)
- BEL-ART Bel-Art GHS Label Safety-Vent Distilled Water Wash Bottle: 1000ml, 2/PK (F12432-0004)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 1000ml, 2/PK (F12432-0015)
- BEL-ART Three-Way Stopcock for 1/4 in. to 3/8 in. Tubing: 4mm Bore, PTFE (F30895-0000)
- BEL-ART Bel-Art Safety Waste 20L (5 Gallon) Jug: PE, Funnel Top, 45mm Closure (H11919-0000)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Methanol Wash Bottle: 500ml, 4/PK (F12416-0011)
- BEL-ART Bel-Art Safety-Labeled 2-C Distilled Water WM Wash Bottles: 500ml, 6/PK (F11646-0620)
- MEGUIARS WHEEL BRIGHTENER BOTTLE 32 OZ (MGD-20140)
- Bel-Art Lab Equipment Parts