Shop All Lab Equipment Parts
Bel-Art
Bel-Art GHS Labeled Safety-Vented Machine Oil Wash Bottle: 500ml, 4/PK
Mfr # F12416-0010
Zoro # G7721718
product price: $60.15
/pk 4, $15.04/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bel-Art GHS Labeled Safety-Vented M,PK 4
- Product Type Bel-Art GHS Labeled Safety-Vented M,PK 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # F12416-0010
- Zoro # G7721718
- UPC # 191634045960
- Country of Origin United States
- Category Lab Equipment Parts
Details
Item | Bel-Art GHS Labeled Safety-Vented M,PK 4 |
Accessory Type | Bel-Art GHS Labeled Safety-Vented M,PK 4 |
Product Type | Bel-Art GHS Labeled Safety-Vented M,PK 4 |
Description
Bel-Art GHS Labeled Safety-Vented M,PK 4, Product Type Bel-Art GHS Labeled Safety-Vented M,PK 4, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE CONTROLS 1 1/2" Contact Head Water Meter (AWM-150)
- SYNTHWARE FUNNEL, SEPARATORY, 24/40, 2mm PTFE STOPCOCK, GLASS STOPPER, 125mL. (F454125A)
- LABCONCO FiberglaSS Blower, 12" Inlet, 1-1/2 H (7181700)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- BEL-ART Bel-Art Bench-Top Biohazard Bags:0.018mm Thick, 0.43 Gal, Red PE, 1000/PK (F13166-0001)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Methanol Wash Bottle: 500ml, 4/PK (F12416-0011)
- BEL-ART H-B DURAC Sp Gravity Hydrometer Set(8), Thermometer:0.700 to2.000 Range (B61801-8000)
- BEL-ART Bel-Art Safety-Labeled 2-C Distilled Water WM Wash Bottles: 500ml, 6/PK (F11646-0620)
- BEL-ART Stepped Tubing Connectors, 3/16 to 1/2", 12/pk, 12PK (F19559)
- BEL-ART Bel-Art Eye Wash Safety Station Empty Bottle for Refill, 1000ml (F24851-0000)
- DIGI-SENSE Spade Lugs, Iron, for Type J Therm, PK 10 (18528-06)
- Bel-Art Lab Equipment Parts