Shop All Lab Equipment Parts
Bel-Art
Bel-Art GHS Labeled Safety-Vented Acetone Wash Bottle: 1000ml, 2/PK
Mfr # F12432-0001
Zoro # G7721508
product price: $39.15
/pk 2, $19.58/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bel-Art GHS Labeled Safety-Vented A,PK 2
- Product Type Bel-Art GHS Labeled Safety-Vented A,PK 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # F12432-0001
- Zoro # G7721508
- UPC # 191634046141
- Country of Origin United States
- Category Lab Equipment Parts
Details
Item | Bel-Art GHS Labeled Safety-Vented A,PK 2 |
Accessory Type | Bel-Art GHS Labeled Safety-Vented A,PK 2 |
Product Type | Bel-Art GHS Labeled Safety-Vented A,PK 2 |
Description
Bel-Art GHS Labeled Safety-Vented A,PK 2, Product Type Bel-Art GHS Labeled Safety-Vented A,PK 2, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAL5)
- GLOBE SCIENTIFIC Cap, Flange Plug, 17mm, for 17mm Tubes and 15mL Centrifuge Tubes, Red, 1000PK (6263R)
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- AMSCOPE Vital Stain Kit - 7 Stains for Microscope Slides (SK-6)
- BEL-ART Bel-Art Safety-Labeled 2-C Distilled Water WM Wash Bottles: 500ml, 6/PK (F11646-0620)
- BEL-ART Bel-Art GHS Label Safety-Vent Distilled Water Wash Bottle: 1000ml, 2/PK (F12432-0004)
- BEL-ART Bel-Art Polyethylene 18 Liter Large Industrial Drum Funnel (H14716-0000)
- BEL-ART Bel-Art Fritware Porous Polyethylene Rod: 12 in., 0.5 in. Diameter (F13635-0012)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Machine Oil Wash Bottle: 500ml, 4/PK (F12416-0010)
- BEL-ART Bel-Art Dispensing/Drop 125ml Polyethylene Bottles: 24mm Closure, 12/PK (F11637-0004)
- HEATHROW SCIENTIFIC Sharps Container, Quart ( 1L), PK18 (HS120178)
- Bel-Art Lab Equipment Parts