Shop All Desiccators
Bel-Art
Bel-Art Dry-Keeper PVC Vertical Desiccator Cabinet, 2.0 Cu. Ft.
Mfr # H42056-0001
Zoro # G105717503
Free Shipping & Returns
$2,015.99
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
- Brand Bel-Art
- MFR # H42056-0001
- Zoro # G105717503
- Country of Origin Japan
- Category Desiccators
Description
Bel-art h42056-0001 dry-keeper pvc vertical desiccator cabinet, 2.0 cu. Ft. clear and durable pvc desiccator cabinet has sleek black abs accents, vertical profile, and movable shelves for adjusting dry storage space configuration for moisture-sensitive materials. generous 2 cu. Ft. Interior volume three adjustable, removable, and perforated shelves facilitate full circulation of air; shelf rails can be repositioned on any one of 15 steps set at 28mm intervals; additional shelves and rails sold separately large, in-door digital hygrometer for easy visualization of rh% gasketed door opens to the right and closes with two latches for a tight seal; interior opening measures 25 x 43cm (10 x 17") includes desiccant tray (desiccant sold separately, recommend f42048-0100)
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
- AMSCOPE 3 in 1 Professional Cleaning Kit for Microscopes, Cameras, Laptops, LCD screens (CK-I)
- MARKAL Markal 434-11509 Ma Cool Gel 32Oz Spray Bottle11509 (434-11509)
- KIMBLE CHASE Tall Straight Sided Jar, 8 oz., PK24 (5510858V-86)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 24x50, 0.175mm, 56/bx, 10bx/PK (195623)
- BEL-ART Bel-Art Secador 3.0 Auto-Desiccator Cabinet, 120V, 1.6 Cu. Ft., Clear (F42073-1115)
- CHEMGLASS Bubbler High Cap with Check Valve (CG-4522-01)
- THERMO SCIENTIFIC Nalgene 230 mm Ceramic Metal Desiccator (5312-0230)
- UNITED SCIENTIFIC Desiccators, Glass 12" / 300Mm (DSGL300)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Amber, I.D. 300mm (5YHV5)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 300mm (5YHT7)
- SP SCIENCEWARE Desiccator, Clear, 16-3/10 In L (F42071-0000)
- Bel-Art Desiccation & Evaporation