Shop All Lab Equipment Parts
Bel-Art
Bel-Art Adjustable Water Sample Dipper: 3ft to 9ft, 1000ml, Plastic
Mfr # F37807-0000
Zoro # G7722637
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bel-Art Adjustable Water Sample Dipper:
- Product Type Bel-Art Adjustable Water Sample Dipper:
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel-Art
- MFR # F37807-0000
- Zoro # G7722637
- UPC # 191634017783
- Country of Origin United States
- Category Lab Equipment Parts
Details
Item | Bel-Art Adjustable Water Sample Dipper: |
Accessory Type | Bel-Art Adjustable Water Sample Dipper: |
Product Type | Bel-Art Adjustable Water Sample Dipper: |
Description
Bel-Art Adjustable Water Sample Dipper:, Product Type Bel-Art Adjustable Water Sample Dipper:
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, PINK, PK5 (HS29025D)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- AMSCOPE 0.5X C-mount Lens Adapter for Microscope Video Cameras (AD-C20)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- BEL-ART Bel-Art GHS Labeled Safety-Vented Machine Oil Wash Bottle: 500ml, 4/PK (F12416-0010)
- BEL-ART Scienceware Sterileware Sampling S, PK 50 (H36930-0050)
- BEL-ART Bel-Art Fritware Porous Polyethylene Rod: 12 in., 0.5 in. Diameter (F13635-0012)
- BEL-ART Bel-Art Dispensing/Drop 125ml Polyethylene Bottles: 24mm Closure, 12/PK (F11637-0004)
- BEL-ART Bel-Art Eye Wash Safety Station Empty Bottle for Refill, 1000ml (F24851-0000)
- BEL-ART Bel-Art GHS Label Safety-Vent Distilled Water Wash Bottle: 1000ml, 2/PK (F12432-0004)
- CHAMPLAIN PLASTICS INC Champlain Plastics S0078100Plus 1.5 in. Rubber Flange Gasket (S0078100)
- Bel-Art Lab Equipment Parts