Shop All Lab Mixing Accessories
Bel-Art
Bel-Art Adjustable Handle Water Sample Dipper F37807-0000, 1000ml Pitcher, 3' to 9' Handle, 1/PK
Mfr # F37807-0000
Zoro # G405992082
product price: $326.99
/ea
Free Shipping & Returns
$326.99
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
- Brand Bel-Art
- MFR # F37807-0000
- Zoro # G405992082
- UPC # 191634017783
- Country of Origin United States
- Category Lab Mixing Accessories
Description
Bel-art adjustable handle water sample dipper f37807-0000, 1000ml pitcher, 3' to 9' handle, 1/pk for taking samples of water, sewage, wastes and effluents from lakes, streams, tanks, or ponds, the water sample dipper provides a long reach for otherwise inaccessible spots. 1000ml graduated polypropylene plastic pitcher mounted on an aluminum tube handle handle has 3 parts, a 91cm (3') lower section, a 112cm (44") telescoping section, and an additional 91cm (3') upper section connections are made with spring buttons with adjusting steps, 15cm (6") apart minimum handle length is 91cm (3'), maximum length is 274cm (9') handle diameter is 2.5cm (1") with 2.2cm (7/8") telescoping tube
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
- DYNALON Stir Bar, Disposable, 1 3/8x1/4, PK10 (303684)
- NALGENE Thermo Scientific Nalgene Polypropy, PK4 (4250-0100)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 20uL, PK960 (150810)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- BENCHMARK SCIENTIFIC Homogenizer, 100 to 240V, Metal, 68dB Noise (D2400)
- GENIE Microplate Adaptor Applied Biosystems (SI-0513)
- CAFRAMO Lab Stand, Petite (A215)
- CAFRAMO Shaft (A722)
- ZORO SELECT Precleaned Ladle Only, Poly, PK5 (5329)
- VELP SCIENTIFIC Stirring Shaft w/Turbine (A00001309)
- HEIDOLPH Pitched-Blade Impeller, PR 30 (036300400)
- Bel-Art Lab Mixing Accessories