Shop All Biohazard Bags
Bel-Art
Autoclavable, Replacement Biohazard Bags, 100/PK
Mfr # 246831
Zoro # G105299320
product price: $35.69
/pk 100, $0.36/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.5 in
- Height 13.5 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # 246831
- Zoro # G105299320
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 9.5 in |
Height | 13.5 in |
Length | 1 in |
Description
Bright red, autoclavable bags feature one long flap for easy opening. Printed with the biohazard symbol and sterilization indicator patch, they are made of High Molecular Weight, High-Density (HMHD) polyethylene. Ensure safe handling and disposal of biohazardous waste. Fits a variety of containers and holders.Bag Only
Size: 0.43 Gallon Dimensions (inches): 8 1/2 x 11 Thickness: 0.72 mil (0.018mm) Pass ASTM 1922 Tear Resistance and ASTM 1709 Dart Impact Tests Size allows the bag to be inverted over your hand to safely pick up waste Steam autoclavable at 121°C (250°F)Shipping Weight: 2 lbs
Shipping Dimensions: 9.50 x 13.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Size: 0.43 Gallon Dimensions (inches): 8 1/2 x 11 Thickness: 0.72 mil (0.018mm) Pass ASTM 1922 Tear Resistance and ASTM 1709 Dart Impact Tests Size allows the bag to be inverted over your hand to safely pick up waste Steam autoclavable at 121°C (250°F)Shipping Weight: 2 lbs
Shipping Dimensions: 9.50 x 13.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO Trash Can Lid, 32 gal Rnd Trash Can Lid (84103304)
- FEBREZE Small Spaces Linen & Sky Scent Air Freshener 0.25 oz Liquid (93336)
- SPARCO Wastebasket, Rectangular, 28 Qrt, 15"x10-1/4"x15", BK (SPR02160)
- 3M Burnishing Pad, 19 In, Tan, PK5 (3500)
- BEL-ART Benchtop Biohazard Disposal System (246830)
- BEL-ART Autoclavable BioHazard Bags, 24x36, 100/pk, 100PK (F13162-0009)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x24", 1.2 mL, Red, PK150 (37-97)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x33"x11, Red, PK1000 (RS243311RH)
- HERITAGE Healthcare Biohazard Can Liners, 45 gal, 3 mil, 40" x 46", Red, PK75 (A8046ZR)
- TOUGH GUY Hospital Islation Bag, 33gal, Yellow, PK100 (31DK96)
- TOUGH GUY Hosp. Islation Bag, 20to30gal, Red, PK100 (31DK95)
- Bel-Art Biohazard Bags