Shop All Biohazard Bags
Bel-Art
Autoclavable BioHazard Bags, 24x36, 100/pk, 100PK
Mfr # F13162-0009
Zoro # G105299368
product price: $274.99
/pk 100, $2.75/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Height 10 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Art
- MFR # F13162-0009
- Zoro # G105299368
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 15 in |
Height | 10 in |
Length | 2 in |
Description
Great economical solution for safe disposal of used pipettes, Petri dishes, multi-well cell culture plates, cell culture flasks, culture plates, membrane filters and other biohazard wastes.
Transparent polypropylene; 0.03mm (1.5 mil) thickPass ASTM 1709 Dart Impact and ASTM 1922 Tear Resistance TestsHigh temperature autoclavable at a maximum of 135C (275F)Plain, non-printed bags can also be used as conventional trash can linersBags with biohazard warning label contain standard biohazard warning symbol and precautionary procedures in four languages: English, French, German, and Spanish; sterilization patch darkens when subjected to steam sterilizationShipping Weight: 7.9999 lbs
Shipping Dimensions: 15.00 x 10.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Transparent polypropylene; 0.03mm (1.5 mil) thickPass ASTM 1709 Dart Impact and ASTM 1922 Tear Resistance TestsHigh temperature autoclavable at a maximum of 135C (275F)Plain, non-printed bags can also be used as conventional trash can linersBags with biohazard warning label contain standard biohazard warning symbol and precautionary procedures in four languages: English, French, German, and Spanish; sterilization patch darkens when subjected to steam sterilizationShipping Weight: 7.9999 lbs
Shipping Dimensions: 15.00 x 10.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMT Radial Steel Wool Pads, Grade 0 (fine): Cleaning/Polishing, 20", PK12 (120200)
- COIL CLEAN Lundmark Coil Cleen Air Conditioner Fin Cleaner 32 oz Liquid (3226F32-6)
- ENPAC Sock & Net Boom, 5" dia. x 120" L, PK4, 4 PK (ENP OB510)
- GBC 8 gal Shredder Bags, Clear, 100 PK (GBC1765016)
- BEL-ART Autoclavable, Replacement Biohazard Bags, 100/PK (246831)
- BEL-ART Benchtop Biohazard Disposal System (246830)
- CHAMPION PLASTICS 36X60 BLACK BAGS W/ASBESTOS WARNING LABELS, 1 ROLL OF 50 (3.5 MIL)
- ZORO SELECT Hazardous Waste Bags, 55 gal., Yellow, PK24 (3WNA6)
- SP SCIENCEWARE Autoclav. Biohaz. Bag, 2to4gal, Red, PK200 (F13164-1419)
- BERRY PLASTICS 40 Gal. to 45 Gal. Size 40 in. x 46 in. 3 mil Red Bio Hazard Can Liner, 10PK (HSP4046X5PR)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x32", 1.25mL, Red, PK250 (45-54)
- Bel-Art Biohazard Bags