Shop All Biohazard Bags
Bel-Art
Autoclavable BioHazard Bags, 24x30, 100/pk, 100PK
Mfr # F13161-0009
Zoro # G405299426
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25.75 in
- Height 12.75 in
- Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bel-Art
- MFR # F13161-0009
- Zoro # G405299426
- Country of Origin United States
- Category Biohazard Bags
Dimensions
Width | 25.75 in |
Height | 12.75 in |
Length | 2.25 in |
Description
Great economical solution for safe disposal of used pipettes, Petri dishes, multi-well cell culture plates, cell culture flasks, culture plates, membrane filters and other biohazard wastes. Made of a transparent polypropylene, 0.03mm (1.5 mil) thick. Passes ASTM 1709 Dart Impact and ASTM 1922 Tear Resistance Tests. High temperature autoclavable at a maximum of 135C (275F). Bags with biohazard warning label contain standard biohazard warning symbol and precautionary procedures in four languages: English, French, German, and Spanish. Sterilization patch darkens when subjected to steam sterilization.
Gallon Capacity: 10 to 12Dimensions: 61 x 76 cm (24 x 30 inches)Thickness: 1.5 milShipping Weight: 17.6401 lbs
Shipping Dimensions: 25.75 x 12.75 x 2.25
Research or further manufacturing use only, not for food or drug use.
Gallon Capacity: 10 to 12Dimensions: 61 x 76 cm (24 x 30 inches)Thickness: 1.5 milShipping Weight: 17.6401 lbs
Shipping Dimensions: 25.75 x 12.75 x 2.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACTORY CAT HOSE - DRAIN HOSE 1.5 in. X 47 in. - Fits (175-7210)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ51)
- DAWN Platinum Powerwash Dish Spray, Citrus Scent, 16 oz Spray Bottle (40657)
- VIKAN VIKAN Blue 20" Floor Squeegee (71503)
- BEL-ART Autoclavable Disposal Bags, 24x36, 1.5 mil Thick, Clear, 100/pk, 100PK (246125)
- BEL-ART Autoclavable BioHazard Bags, 24x36, 100/pk, 100PK (F13162-0009)
- BEL-ART Benchtop Biohazard Disposal System (246830)
- CHAMPION PLASTICS 33X50 CLEAR BAGS W/ASBESTOS WARNING LABELS, PK 75 (3.5 MIL)
- GLOBE SCIENTIFIC Specimen Bag, Ziplock, 6 x 9", PK1000 (4919)
- HEATHROW SCIENTIFIC Biohazard Bags, 1/2 gal, Red, PK500 (HS10320)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 30x36", .65mL, Clear, PK250 (4637)
- Bel-Art Biohazard Bags