Shop All Pot Fillers
Bel-Air
KS3101BPL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3101BPL
Zoro # G3069387
product price: $259.97
/ea
Free Shipping & Returns
$259.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Air
- MFR # KS3101BPL
- Zoro # G3069387
- UPC # 663370471698
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS3101BPL Wall Mount Pot Filler Kitchen |
Description
Item KS3101BPL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK 90 Elbow, Galvanized Ductile Iron, 4 in (0390116606)
- SLOAN Bathroom Faucet Part Eaf14A Sensor Assembly Solar w/O Click Fct (0335013)
- ZSI Beta Clamps, Smoothie Twin, 3/8 In Hose (T2006H)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Blue, 100 Ft (2VDW5)
- KINGSTON BRASS KS4102CML Manhattan Wall Mount Pot Filler, Polished Brass (KS4102CML)
- KOHLER Wall-Mount Pot Filler in Matte Black (28359-BL)
- KOHLER Artifacts Single-Hole Deck-Mount Pot (99271-2BZ)
- KOHLER Artifacts Single-Hole Deck-Mount Pot (99271-VS)
- HEIRLOOM KS3101BAL Wall Mount Pot Filler Kitchen Faucet (KS3101BAL)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- CONCORD KS8108DL Wall Mount Pot Filler Kitchen Faucet (KS8108DL)
- Bel-Air Pot Fillers