Shop All Pot Fillers
Bel-Air
KS3100BPL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3100BPL
Zoro # G3069107
product price: $383.47
/ea
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Matte Black
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bel-Air
- MFR # KS3100BPL
- Zoro # G3069107
- UPC # 663370520143
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Finish | Matte Black |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | Kitchen Faucet |
Color/Finish | Black |
Description
Item KS3100BPL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" x 3/4" Reducing Coupling (B1650159)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239220)
- DEVILBISS Air Adjusting Valve, HAV501 (DEVHAV501)
- DIXON Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD75)
- DELTA Delta Metal Lever Handle w/ Cartridge - Pot Filler Stainless (RP74972SS)
- ROHL Pot Filler (A1445XPN-2)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Polished Nickel Finish (1177LF-PN)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-BL)
- KOHLER Artifacts Deck Mount Pot Filler (99271-BL)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- Bel-Air Pot Fillers